N348-516 0.5 x 12 in. Stainless Steel Cane Bolt

  • Mfr # EA844002

  • Zoro # G303977860


product price: $47.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EA844002
Zoro #
G303977860
UPC #
753153419426
Country of Origin
China

Description

Features
  • 0.5 x 12 in. Stainless Steel Cane Bolt.
  • Designed For Use On Heavy Wood Gates & Doors.
  • Double Doors & Driveway Wood Gates.
  • Cane Bolt Anchors One Gate While The Gate Latch Acts As A Stop For The Other Gate.
  • Visual Pack.
  • Dimension - 1.63 L x 4 W x 15.75 H in.
  • Item Weight - 1.28 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.