Zoro Homepage

N830-143 Single Prong Robe Hook; Oil Rubbed Bronze

  • Mfr # EA865774

  • Zoro # G304107464


product price: $19.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA865774
Zoro #
G304107464
UPC #
753153418863
Country of Origin
China

Description

Features
  • Single Prong Robe Hook.
  • Finish - Oil Rubbed Bronze.
  • For Use Where A Single Hook r A Series Of Single Hooks, Is Desired, Adds A Decorative Accent To Any Room.
  • Includes Fasteners For Quick & Easy Installation.
  • Zinc Material.
  • Dimension - 3 x 5 x 0.5 in.
  • Item Weight - 0.05 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.