Zoro Homepage

P-118C Abs Plastic Tub Drain Kit

  • Mfr # EA429275

  • Zoro # G504150413


product price: $49.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA429275
Zoro #
G504150413
UPC #
747216243455
Country of Origin
China

Description

Features
  • Used for water drainage in tubs.
  • Consists of a tub strainer with popstop, 1-25/32 in. I.d. Threaded strainer adapter and 1-29/32 in. I.d. P-trap.
  • Black color.
  • Dimension - 17.59 x 8.91 x 9.36 in.
  • Item weight - 0.84 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.