Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

R-011B 1 x 0.125 in. x 30 Ft. Putty Tape

  • Mfr # EA108597

  • Zoro # G304149129


product price: $36.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA108597
Zoro #
G304149129
UPC #
654204510966
Country of Origin
China

Description

Features
  • Seals and remains soft indefinitely.
  • Easy to apply with superior water tight adhesion.
  • 1/8 in. Thick.
  • Bagged.
  • Size - 1 x 1/8 x 30 ft.
  • Item weight - 2.28 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.