This item is Discontinued.

Eat-In Small Round Hammered Clavos Flat Black EA964270

This item is Discontinued.

Eat-In

Small Round Hammered Clavos Flat Black (Discontinued)

Mfr # EA964270
Zoro # G304040877
UPC # 727272044401
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EA964270
Zoro #
G304040877
UPC #
727272044401
Country of Origin
China

Description

Clavos / Decorative Nails: Hand Forged Distressed Iron, Nail Shanks for mounting, Powder Coated for protection. Great for Doors, Garage Doors, Gates, Shutters. Can also be used to decorate furniture or cabinets.

Features:
  • Size - Small
  • Shape - Round
  • Product type - Hammered Clavos
  • Material - Hand Forged Wrought Steel, Powder Coat
  • Dimension - 7/8 Dia in.
  • Projection - 1/4 in.
  • Finish/Color - Flat Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.