Zoro Homepage

STHT55135 3 Piece Pry Steel Bar Set

  • Mfr # EA613339

  • Zoro # G803774211


product price: $37.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA613339
Zoro #
G803774211
UPC #
654204852110
Country of Origin
China

Description

Features
  • Bar Length: 12, 10 and 8 in.
  • Product Type: Pry Bar Set
  • Number in Package: 3 pc.
  • Bar Width: 1-1/2 in.
  • Number of Nail Slots: 7
  • Color Family: Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.