This item is Discontinued.

Eat-In Tools 22 Piece Assorted Plastic & Stainless Steel Wood Block Knife Set EA880733

This item is Discontinued.

Eat-In Tools

22 Piece Assorted Plastic & Stainless Steel Wood Block Knife Set (Discontinued)

Mfr # EA880733
Zoro # G103785832
UPC # 727272049772
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EA880733
Zoro #
G103785832
UPC #
727272049772
Country of Origin
China

Description

Utility knives are great all-rounders. They are light, slim and easy on the hand. Utility knife is also fast and precise in cutting. These thin profile blades are perfect for all round great performance for several kitchen tasks.

Features
  • The knife block has built-in, ceramic sharpener slots, which are designed to automatically sharpen the straight-edged blades every time you remove or insert a knife
  • Versatile and durable
  • Lightweight design for ease of use
  • Knife block included
Specifications
  • Material: Plastic/Stainless Steel
  • Blade length: Assorted length
  • Housing material: Wood
  • Includes: 8 chef knife, 8 bread knife, 5.5 utility knife, 5 santoku knife, 3.5 paring knife, kitchen shears, six 4.5 steak knives, 5 measuring spoons, 3 spatulas, and knife block
  • Number of pieces: 22 pieces
  • Weight: 4.96 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.