Zoro Homepage

1-Pole Type Br Dual Function Arc Fault/Ground Fault Circuit Interrupter

  • Mfr # BRAFGF115

  • Zoro # G112415331


product price: $87.49
/ea
Free Shipping & Returns

Key Features

Width
3.45 in
Height
1.25 in
Length
6.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRAFGF115
Zoro #
G112415331
UPC #
786670008729
Country of Origin
Unknown

Dimensions

Width
3.45 in
Height
1.25 in
Length
6.2 in

Description

Item Dimensions: 6.2 in. x 3.45 in. x 1.25 (L x W x H)


  • •Geuine Eaton Manufacturing
  • •Eaton takes the complexity out of power systems management with a holistic and strategic approach, leveraging our industry-leading technology, solutions and services

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.