Zoro Homepage

100A, 2 Pole, 120/240V AC, 10kAIC

  • Mfr # 605179

  • Zoro # G204085640


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Amps
100A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
BR
Circuit Breaker Mounting Style
Plug In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605179
Zoro #
G204085640
UPC #
786676363259
Country of Origin
Dominican Republic

Dimensions

Width
2 in
Depth
3 in
Height
3 in
Min. Wire Size
#4
Max. Wire Size
1/0 AWG

Details

Item
Circuit Breaker
Amps
100A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
BR
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kAIC
Trip Type
Common
For Use With
Type BR Loadcenters

Description

  • 120/240 Vac
  • 2" Wide (1" Per Pole)
  • BR Series
  • Ul Listed "Hacr" Rated Through 60 Amp
  • Common Trip
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.