Shop EATON
See all product information
Create Account
100A 3-Pole Magnetically Held Lighting Contactor, 120V Coil
- Mfr # A202K3CA
- Zoro # G423397289
product price:Â
$
1,129.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
3 Poles
Coil Volts
110V AC, 120V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A202K3CA
- Zoro #
- G423397289
- UPC #
- 78667823187
- Country of Origin
- Dominican Republic
Details
- Number of Poles
- 3 Poles
- Coil Volts
- 110V AC, 120V AC
Description
00-ampere, 3-pole, magnetically held lighting contactor designed for switching large tungsten, ballast, or HID lighting loads up to 600 VAC. It features a 110/120V AC coil,
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.