Shop EATON
See all product information
Create Account
10250T Emergency Stop Pushbutton (Mushroom Head, Red)
- Mfr # 10250T563-1
- Zoro # G022797305
product price:Â
$
90.99
/ea
Key Features
Maintained Action Release
Maintained Push/Maintained Pull
Panel Cutout Diameter
30.5 Millimeter
Lamp Type
Incandescent
Body Material
Chrome Plated Die-Cast Zinc
Position
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10250T563-1
- Zoro #
- G022797305
- UPC #
- 78211311907
- Country of Origin
- Dominican Republic
- Maintained Action Release
- Maintained Push/Maintained Pull
- Lamp Type
- Incandescent
- Body Material
- Chrome Plated Die-Cast Zinc
- Position
- 2
- Type
- 40 mm Button, Standard
- Action
- 1NO-1NC
- NEMA Rating
- NEMA 3/3R/4/4X/12/13
- Lamp Module Voltage
- 120 VAC Transformer
- Standards
- UL 508, CSA C22.2, CE
Dimensions
- Panel Cutout Diameter
- 30.5 Millimeter
Description
EATON 30.5 MM HEAVY-DUTY WATERTIGHT/OILTIGHT PUSH-PULL UNIT,CLASS I DIVISION 2,STANDARD ACTUATOR,PLASTIC BUS,1NO-1NC,ILLUMINATED,LAMP #755,INCANDESCENT, TRANSFORMER,120 VAC LIGHT UNIT,TWO-POSITION,MAINTAINED PUSH AND PULL,10250T SERIES
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.