Zoro Homepage

1/2", Threaded, Ductile iron, Electrogalvanized

  • Mfr # EYS1

  • Zoro # G016214139


product price: $19.89
/ea

Key Features

Trade Size
1/2"
Connection Type
Threaded
Material
Ductile iron
Finish
Electrogalvanized
Overall Length
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EYS1
Zoro #
G016214139
UPC #
782274377407
Country of Origin
United States

Dimensions

Trade Size
1/2"
Overall Length
1.25 in

Details

Connection Type
Threaded
Material
Ductile iron
Finish
Electrogalvanized

Description

1/2'', Female Threaded, Electrogalvanized Aluminum Acrylic Painted Feraloy Iron Alloy/Ductile Iron, Vertical Mount, Hub

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.