120/240 VAC, 150 A, 25 kA Interrupt Rating, 2-Pole, Main, Circuit Breaker Kit

  • Mfr # CSR2150N

  • Zoro # G416487218


product price: $193.49
/ea
Free Shipping & Returns

Key Features

Phase
1
Width
4.2 in
Depth
5.3 in
Max. AIR Rating
25kA
Amps
150A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSR2150N
Zoro #
G416487218
UPC #
78211309844
Country of Origin
United States

Dimensions

Width
4.2 in
Depth
5.3 in
Height
3.52 in
Frame Size
CSR

Details

Phase
1
Circuit Breaker Type
Standard
Max. AIR Rating
25kA
Amps
150A
AC Voltage Rating
120/240V
Item
Circuit Breaker
Number of Poles
2

Description

120/240 VAC, 150 A, 25 kA Interrupt Rating, 2-Pole, Main, Circuit Breaker Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.