Zoro Homepage

120/240 VAC, 15/20 A, 10 kA, 1-Pole, Plug-On Mount, Twin Panel

  • Mfr # CHT1520

  • Zoro # G516452154


product price: $90.95
/ea
Free Shipping & Returns

Key Features

Frame Size
CHT
Interrupt Rating
10 kAIC
Standards
UL Listed, UL 489
Circuit Breaker Mounting Style
Plug-on
Circuit Breaker Type
CH, Type CHT twin breaker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHT1520
Zoro #
G516452154
UPC #
78211363155
Country of Origin
United States

Dimensions

Frame Size
CHT

Details

Amps
15 to 20A
Number of Poles
1
Interrupt Rating
10 kAIC
Standards
UL Listed, UL 489
Circuit Breaker Mounting Style
Plug-on
Circuit Breaker Type
CH, Type CHT twin breaker
Item
Thermal magnetic circuit breakers

Description

120/240 VAC, 15/20 A, 10 kA, 1-Pole, Plug-On Mount, Twin Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.