Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

120/240 VAC, 20 A, 10 kA, Bolt-On, Thermal Magnetic

  • Mfr # QBCAF1020

  • Zoro # G216451945


product price: $443.99
/ea
Free Shipping & Returns

Key Features

Interrupt Rating
10 kAIC
Standards
UL 489
Number of Poles
1
Amps
20A
AC Voltage Rating
120/240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBCAF1020
Zoro #
G216451945
UPC #
78668524491
Country of Origin
Dominican Republic

Dimensions

Height
1.2 in
Width
3.3 in
Depth
5.1 in

Details

Interrupt Rating
10 kAIC
Standards
UL 489
Item
Circuit Breaker
Number of Poles
1
Amps
20A
AC Voltage Rating
120/240V AC
Circuit Breaker Type
AFCI
Max. AIR Rating
10kA
Circuit Breaker Mounting Style
Bolt On
Trip Type
Thermal Magnetic

Description

120/240 VAC, 20 A, 10 kA, Bolt-On, Thermal Magnetic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.