120/240 VAC, 200 A, 25 kA, 2-Pole, Main, Circuit Breaker
- Mfr # BWH2200
- Zoro # G616451934
product price:Â
$
303.99
/ea
Free Shipping & Returns
Key Features
Amps
32 A
Number of Poles
2
AC Voltage Rating
120V AC, 240V AC
Circuit Breaker Type
Main Circuit Breaker
Max. AIR Rating
25kA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BWH2200
- Zoro #
- G616451934
- UPC #
- 78667646060
- Country of Origin
- United States
- Item
- Circuit Breaker
- Amps
- 32 A
- Number of Poles
- 2
- AC Voltage Rating
- 120V AC, 240V AC
- Circuit Breaker Type
- Main Circuit Breaker
- Max. AIR Rating
- 25kA
- Trip Type
- Main
- Interrupt Rating
- 25 kA
- Series
- BWH
Dimensions
- Frame Size
- BWH
- Width
- 5.25 in
- Depth
- 6.25 in
- Height
- 5.25 in
Description
120/240 VAC, 200 A, 25 kA, 2-Pole, Main, Circuit Breaker
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.