120/240 VAC, 30 A, 10 kA, 2-Pole Outer/2-Pole Center, Plug-On Mount, BRD Breaker, Common Trip,

  • Mfr # BRDC230230

  • Zoro # G616474421


product price: $94.49
/ea
Free Shipping & Returns

Key Features

Interrupt Rating
10 kAIC
Trip Type
Common
Frame Size
BR
Circuit Breaker Type
Quad
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BRDC230230
Zoro #
G616474421
UPC #
78667637232
Country of Origin
United States

Dimensions

Frame Size
BR
Height
3 in
Depth
3 in
Width
2 in

Details

Interrupt Rating
10 kAIC
Trip Type
Common
Item
Circuit Breaker
Circuit Breaker Type
Quad
Amps
30A
Number of Poles
4
Standards
UL 489
Max. AIR Rating
10kA
Circuit Breaker Mounting Style
Plug-On
AC Voltage Rating
120/240V

Description

120/240 VAC, 30 A, 10 kA, 2-Pole Outer/2-Pole Center, Plug-On Mount, BRD Breaker, Common Trip, Duplex, Thermal Magnetic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.