Zoro Homepage

120VAC Reversing Magnetic Contactor 3P 135A NEMA 4

  • Mfr # CN55NN3A

  • Zoro # G3676757


product price: $13,542.99
/ea
Free Shipping & Returns

Key Features

Action
Reversing
Full Load Amps
135 A
Type
Contactor
Number of Poles
3
NEMA Contactor Size
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN55NN3A
Zoro #
G3676757
UPC #
782113604145
Country of Origin
Dominican Republic

Dimensions

NEMA Contactor Size
4
Height
15.63 in
Width
17.1 in
Depth
9.5 in
NEMA Size
4
Product Length/Depth
7.25 in
Size
4
Product Height
9.11 in
Product Width
7.05 in
Nema Frame Size
NEMA Size 4
Frame Size
N
Overall Height
9.11 in
Mounting Hole Diameter
0.25 in
Mounting Hole Distance - Width
6 in
Mounting Hole Distance - Height
6.5 in
Overall Width
7.05 in
Overall Depth
7.25 in

Details

Item
Magnetic Contactor
Action
Reversing
Full Load Amps
135 A
Type
Contactor
Number of Poles
3
Coil Volts
120V AC
Reversing
Yes
HP @ 3 Phase - 208V
40 hp
HP @ 3 Phase - 575V
100 hp
HP @ 3 Phase - 240V
50 hp
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 480V
100 hp
Hz
50/60
Auxiliary Contact Form
1NO/1NC
Frame / Series / Class / Code
Series Freedom, Code B1, Frame 180mm
Standards
CSA, UL Listed
Series
Freedom
Certifications
UL Listed
Amperage Rating
135A
Full load current range
120 V at 60 Hz, 110 V at 50 Hz
Phase
Three
Horsepower
40 hp at 208 V, 50 hp at 240 V, 100 hp at 480/600 V
Product Name
Eaton Freedom NEMA motor control contactor
Overload Relay
None
Coil Voltage
110/120V AC
Electrical Operating Durability
3,000,000
Horsepower @ Three Phase - 480V AC
100 hp
Horsepower @ Three Phase - 240V AC
50 hp
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 600V AC
100 hp
Frequency
50/60 Hz
Full Load Current - Inductive
135 A
Horsepower @ Three Phase - 208V AC
40 hp
Mounting Style
Panel
Embedded Surge Suppressor
No
Contactor Style
NEMA
Resistance Properties
Impact Resistant, Temperature Resistant
Includes Auxiliary Contacts
Yes
Mounting Postion
Horizontal, Vertical
Number of Auxillary Contacts
2
Reversing Capability
Reversing
Terminal Connection Type
Screw Terminals

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size 4, Coil Voltage 110/120V AC, Number of Poles 3, Full Load Current - Inductive 135 A, Reversing Capability Reversing, Overall Height 9.11 in, Overall Width 7.05 in, Terminal Connection Type Screw Terminals, Frame Size N, Mounting Style Panel, Series Freedom, Number of Auxillary Contacts 2, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 50 hp, Horsepower @ Three Phase - 480V AC 100 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.