Zoro Homepage

120VAC Reversing Magnetic Contactor 3P 45A NEMA 2

  • Mfr # CN55GN3AB

  • Zoro # G3601701


product price: $3,435.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps
45 A
Action
Reversing
Number of Poles
3
NEMA Contactor Size
2
Reversing
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN55GN3AB
Zoro #
G3601701
UPC #
782113973586
Country of Origin
Dominican Republic

Dimensions

NEMA Contactor Size
2
Height
6.5 in
Width
7.3 in
Depth
7.7 in
NEMA Size
2
Product Length/Depth
4.44 in
Product Width
2.56 in
Product Height
5.05 in
Size
2
Overall Width
2.56 in
Overall Height
5.05 in
Mounting Hole Distance - Height
4.5 in
Frame Size
G
Mounting Hole Distance - Width
2 in
Mounting Hole Diameter
0.25 in
Overall Depth
4.44 in

Details

Item
Magnetic Contactor
Full Load Amps
45 A
Action
Reversing
Number of Poles
3
Coil Volts
120V AC
Reversing
Yes
HP @ 1 Phase - 120V
3 hp
HP @ 1 Phase - 240V
7 1/2 hp
HP @ 3 Phase - 208V
10 hp
HP @ 3 Phase - 240V
15 hp
HP @ 3 Phase - 575V
25 hp
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 480V
25 hp
Standards
CSA, UL Listed
Frame / Series / Class / Code
Series Freedom, Code A, Frame 180mm
Hz
50/60
Auxiliary Contact Form
1NO/1NC
Series
Freedom
HP rating - max
3 hp at 115V, 7-1/2 hp at 230V, 10 hp at 208V, 15 hp at 240V, 25 hp at 480,600V
Amperage Rating
45A
Phase
Three
Certifications
CSA Certified
Product Name
Eaton Freedom NEMA motor control contactor
Frequency
50/60 Hz
Terminal Connection Type
Screw Terminals
Number of Auxillary Contacts
2
Reversing Capability
Reversing
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 480V AC
25 hp
Contactor Style
NEMA
Horsepower @ Three Phase - 208V AC
10 hp
Electrical Operating Durability
3,000,000
Horsepower @ Three Phase - 240V AC
15 hp
Horsepower @ Three Phase - 600V AC
25 hp
Horsepower @ Single Phase - 120V AC
3 hp
Embedded Surge Suppressor
No
Full Load Current - Inductive
45 A
Mounting Style
Panel
Coil Voltage
110/120V AC
Horsepower @ Single Phase - 240V AC
7 1/2 hp
Resistance Properties
Impact Resistant, Temperature Resistant
Mounting Postion
Horizontal, Vertical
Includes Auxiliary Contacts
Yes

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size 2, Coil Voltage 110/120V AC, Number of Poles 3, Full Load Current - Inductive 45 A, Reversing Capability Reversing, Overall Height 5.05 in, Overall Width 2.56 in, Terminal Connection Type Screw Terminals, Frame Size G, Mounting Style Panel, Series Freedom, Number of Auxillary Contacts 2, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 15 hp, Horsepower @ Three Phase - 480V AC 25 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.