Zoro Homepage

120VAC Reversing Magnetic Contactor 3P 90A NEMA 3

  • Mfr # CN55KN3A

  • Zoro # G3699701


product price: $4,510.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps
90 A
Action
Reversing
Type
Contactor
Number of Poles
3
NEMA Contactor Size
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN55KN3A
Zoro #
G3699701
UPC #
782113625027
Country of Origin
Dominican Republic

Dimensions

NEMA Contactor Size
3
Height
8.4 in
Width
10.2 in
Depth
12.4 in
NEMA Size
3
Size
3
Product Length/Depth
5.94 in
Product Height
7.17 in
Product Width
4.08 in
Nema Frame Size
NEMA Size 3
Frame Size
K
Mounting Hole Distance - Width
3 in
Overall Height
7.17 in
Mounting Hole Diameter
0.25 in
Mounting Hole Distance - Height
6.63 in
Overall Depth
5.94 in
Overall Width
4.08 in

Details

Item
Magnetic Contactor
Full Load Amps
90 A
Action
Reversing
Type
Contactor
Number of Poles
3
Coil Volts
120V AC
Reversing
Yes
HP @ 3 Phase - 208V
25 hp
HP @ 3 Phase - 240V
30 hp
HP @ 3 Phase - 575V
50 hp
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 480V
50 hp
Frame / Series / Class / Code
Series Freedom, Code A, Frame 180mm
Hz
50/60
Auxiliary Contact Form
1NO/1NC
Standards
CSA, UL Listed
Series
Freedom
Certifications
UL Listed
Horsepower
25 hp at 208 V, 30 hp at 240 V, 50 hp at 480/600 V
Amperage Rating
90A
Phase
Three
Coil Voltage
110/120V AC
Overload Relay
None
Product Name
Eaton Freedom NEMA motor control contactor
Electrical Operating Durability
3,000,000
Horsepower @ Three Phase - 480V AC
50 hp
Reversing Capability
Reversing
Horsepower @ Three Phase - 208V AC
25 hp
Terminal Connection Type
Screw Terminals
Number of Auxillary Contacts
2
Resistance Properties
Impact Resistant, Temperature Resistant
Frequency
50/60 Hz
Full Load Current - Inductive
90 A
Includes Auxiliary Contacts
Yes
Embedded Surge Suppressor
No
Horsepower @ Three Phase - 600V AC
50 hp
Mounting Postion
Horizontal, Vertical
Contactor Style
NEMA
Mounting Style
Panel
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 240V AC
25 hp

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size 3, Coil Voltage 110/120V AC, Number of Poles 3, Full Load Current - Inductive 90 A, Reversing Capability Reversing, Overall Height 7.17 in, Overall Width 4.08 in, Terminal Connection Type Screw Terminals, Frame Size K, Mounting Style Panel, Series Freedom, Number of Auxillary Contacts 2, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 25 hp, Horsepower @ Three Phase - 480V AC 50 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.