Load Center, 12 Spaces, 125A Amps, 120/240V AC

  • Mfr # BRP12L125

  • Zoro # G906885937


product price:  $70.55
/ea

Key Features

Main Circuit Breaker or Main Lug
Main Lug
Voltage
120/240V AC
Phase
1
Short Circuit Current Rating
10kA
Height
3.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BRP12L125
Zoro #
G906885937
UPC #
786689052959
Country of Origin
Dominican Republic

Dimensions

Height
3.88 in
Width
14.31 in
Depth
16.75 in
Wire size
#6-2/0 AWG Cu/Al

Details

Item
Load Center
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
12
Amps
125A
Voltage
120/240V AC
Phase
1
Short Circuit Current Rating
10kA
Series
BRP
Included Enclosure Cover
Cover Included
Enclosure Material
Metallic
Enclosure NEMA Rating
NEMA 1
Bus Material
Aluminum
Mounting Style
Surface, flush
Weight
16.1 LB
Number Of Circuits
24
Number Of Poles
Single-pole
Used with
Type BR 1-inch breakers
Number of wires
Two hots, a neutral, and a ground

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.