Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/3-Phase Main Circuit Breaker Kit

  • Mfr # BKFD100

  • Zoro # G312415124


product price: $925.99
/ea
Free Shipping & Returns

Key Features

Phase
1
Width
4.13 in
Depth
6 in
Standards
UL Listed
Amps
100A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKFD100
Zoro #
G312415124
UPC #
786689030865
Country of Origin
Unknown

Dimensions

Width
4.13 in
Depth
6 in
Height
3 in
Frame Size
FD

Details

Item
Circuit Breaker
Phase
1
Standards
UL Listed
Amps
100A
AC Voltage Rating
480V AC
Series
Pow-R-stock
Circuit Breaker Type
Main Circuit Breaker
Circuit Breaker Mounting Style
Top, Bottom

Description

Eaton 1/3-Phase Main Circuit Breaker Kit Has Ed Breaker Frame And Universal Mounting Location. It Includes Circuit Breaker And Terminals. It Supports 14-1/0-Kcmil Copper/Aluminum Conductor. It Has A Current Rating Of 100-Amps And Voltage Rating Of 480-Volts Ac. This Top/Bottom Feed Kit Is Compatible With Prl2A Panelboard.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.