Shop EATON
See all product information
Create Account
1440VA 1000W 120V LINE-INTERACTIVE CLOUD-CONNECTED UPS W REMOTE MONITORING 10 NE
- Mfr # SMART1500LCDTXC
- Zoro # G915659536
product price:Â
$
827.99
/ea
Free Shipping & Returns
Key Features
UPS Type
Line Interactive
Power Rating
1440VA
Mounting
Tower
Input Voltage
120V AC
Number of Outlets
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMART1500LCDTXC
- Zoro #
- G915659536
- UPC #
- 37332281340
- Country of Origin
- China
- UPS Type
- Line Interactive
- Power Rating
- 1440VA
- Mounting
- Tower
- Input Voltage
- 120V AC
- Number of Outlets
- 10
- Output Voltage
- 120V AC
- Wattage
- 1000 W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.