Zoro Homepage

15.5KV, CLT, 18A, CURRENT LIMITING FUSE

  • Mfr # 15CLT-18

  • Zoro # G816382175


product price: $2,815.99
/ea
Free Shipping & Returns

Key Features

Diameter
2.25 IN
Interrupt Rating
25 kA
Amps
18A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15CLT-18
Zoro #
G816382175
UPC #
786670223726
Country of Origin
Dominican Republic

Dimensions

Diameter
2.25 IN

Details

Interrupt Rating
25 kA
Amps
18A

Description

Eaton Bussmann series CLT fuse, CLT type current limiting fuse, Single barrel, 18A, 15.5 kV max., 14.4 kV nominal, 25 kA interrupt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.