Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Eaton Cartridge Fuse, CLPT Series, 10A, 15500V AC, Cylindrical 15CLPT-10E

Cartridge Fuse, CLPT Series, 10A, 15500V AC, Cylindrical (Discontinued)

  • Mfr # 15CLPT-10E
  • Zoro # G102188139
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15CLPT-10E
Zoro #
G102188139
UPC #
-
Country of Origin
Unknown

Dimensions

Diameter
1.6 in
Length
17-6/10 in

Details

Item
Cartridge Fuse
Series
CLPT
Amps
10A
AC Voltage Rating
15500V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
Visual Indication
Indicating
Interrupt Rating
80kA
Class
E
Standards
IEEE Std. C37.41
Weight
0.001 lb
Brand
EATON

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.