
19in x 8.1in, 38.1in L Die-Cast Zinc Fork Lever, Nylatron, Limit Switch Rotary Head Roller
Mfr # E50KL203
Zoro # G116452110
product price: $14.49
/eaKey Features
NEMA Rating
NEMA 1, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 13
Series
E50
Operating Temp. Range
-40°F to 201°F
IP Rating
IP67, IP69K
Features
Fork lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E50KL203
Zoro #
G116452110
UPC #
10782113298518
Country of Origin
United States
Details
NEMA Rating
NEMA 1, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 13
Series
E50
Operating Temp. Range
-40°F to 201°F
IP Rating
IP67, IP69K
Features
Fork lever
Type
Operating Lever
Item
Plug-in limit switch operator
Standards
UL Listed, CSA Certified, CE
Cable Type
SOOW-A
Switch Type
Lever for side rotary switches
Description
19in x 8.1in, 38.1in L Die-Cast Zinc Fork Lever, Nylatron, Limit Switch Rotary Head Roller Lever
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.