Shop EATON
See all product information
Create Account
2-Pole 50A GFCI Bolt-On Circuit Breaker
- Mfr # QBGFT2050
- Zoro # G723510128
product price:Â
$
774.99
/ea
Free Shipping & Returns
Key Features
Dimensions
3.5 in W x 6.5 in Depth x 2 in H
Interrupt Rating
10000 A at 120/240 VAC
Standards
UL 489
AC Voltage Rating
120V AC, 240V AC
Number of Poles
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QBGFT2050
- Zoro #
- G723510128
- UPC #
- 786676026697
- Country of Origin
- Dominican Republic
- Interrupt Rating
- 10000 A at 120/240 VAC
- Standards
- UL 489
- AC Voltage Rating
- 120V AC, 240V AC
- Number of Poles
- 2
- Amps
- 50 A
Description
Eaton Qb Gfci Circuit Breaker,Ground Fault Circuit Breaker,50A,10 Kaic,Two-Pole,
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.