Zoro Homepage

200 A, 8/16 Interior, Pedestal Mount, Metered Ring, Mobile Home Panel with Pedestal

  • Mfr # MHM200P

  • Zoro # G516451959


product price: $2,366.99
/ea
Free Shipping & Returns

Key Features

Number of Spaces
16
Amps
200A
Height
7 in
Width
15 in
Depth
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHM200P
Zoro #
G516451959
UPC #
782114981726
Country of Origin
United States

Dimensions

Height
7 in
Width
15 in
Depth
20 in

Details

Item
Interior
Number of Spaces
16
Amps
200A

Description

200 A, 8/16 Interior, Pedestal Mount, Metered Ring, Mobile Home Panel with Pedestal Extension

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.