
200 amps 120/240 V 40 space 80 circuits Combination Mount Main Breaker Load Center
Mfr # BRP40B200
Zoro # G121730067
product price: $330.99
/ea
Free Shipping & Returns
Key Features
Amps
200 A
Bus Material
Aluminum
For Use With
Type BR 1-inch breakers
Mounting Style
Combination
Included Enclosure Cover
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRP40B200
Zoro #
G121730067
UPC #
786689044053
Country of Origin
United States
Details
Amps
200 A
Bus Material
Aluminum
For Use With
Type BR 1-inch breakers
Mounting Style
Combination
Included Enclosure Cover
Yes
Phase
1
Short Circuit Current Rating
25 kAIC
Enclosure NEMA Rating
NEMA 1
Enclosure Material
Metallic
Number of Spaces
40
Voltage
120/240 V
Item
Main breaker loadcenter
Description
Quick easy and clean describe the new Cutler-Hammer plug-on neutral design attributes offered by Eaton. Time saving features offer a quick installation equating to less time on the job. Designed to maximize installation efficiency and to provide additional convenience allowing for an easy installation. New features that help ensure an aesthetically clean and professional installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.