200A 3-Pole 600V Heavy-Duty Safety Switch (Window)
- Mfr # DH364FDKW
- Zoro # G823397162
product price:Â
$
3,429.99
/ea
Free Shipping & Returns
Key Features
Current Rating
200 A
NEMA Enclosure Type
NEMA 12/3R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DH364FDKW
- Zoro #
- G823397162
- UPC #
- 78668014880
- Country of Origin
- United States
- Current Rating
- 200 A
- NEMA Enclosure Type
- NEMA 12/3R
Description
Eaton DH Safety Sw. single throw, 3p/600Vac/200amp, fused w/o neutral class H fuse clips, NEMA 12/3R enclosure painted steel, Upper viewing window, enhanced visible blades
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.