Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

208VAC Non-Reversing Magnetic Contactor 3P 135A NEMA 4

  • Mfr # CN15NN3E

  • Zoro # G3596381


product price: $3,829.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps
135 A
Action
Non-Reversing
Type
Contactor
Number of Poles
3
NEMA Contactor Size
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN15NN3E
Zoro #
G3596381
UPC #
782113701059
Country of Origin
United States

Dimensions

NEMA Contactor Size
4
Height
9.3 in
Width
9.31 in
Depth
9.5 in
NEMA Size
4
Size
4
Product Length/Depth
7.25 in
Product Width
7.05 in
Product Height
9.11 in
Nema Frame Size
NEMA Size 4
Overall Width
7.05 in
Overall Height
9.11 in
Frame Size
N
Mounting Hole Distance - Width
6 in
Overall Depth
7.25 in
Mounting Hole Distance - Height
6.5 in
Mounting Hole Diameter
0.25 in

Details

Item
Magnetic Contactor
Full Load Amps
135 A
Action
Non-Reversing
Type
Contactor
Number of Poles
3
Coil Volts
208V AC
Reversing
No
HP @ 3 Phase - 208V
40 hp
HP @ 3 Phase - 240V
50 hp
HP @ 3 Phase - 575V
100 hp
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 480V
100 hp
Standards
CSA, UL Listed
Auxiliary Contact Form
1NO
Hz
50/60
Frame / Series / Class / Code
Series Freedom, Code B1, Frame 180mm
Series
Freedom
Phase
Three
Certifications
CSA Certified
Horsepower
40 hp at 208 V, 50 hp at 240 V, 100 hp at 480/600 V
Full load current range
208 V at 60 Hz
Amperage Rating
135A
Overload Relay
None
Coil Voltage
208V AC
Product Name
Eaton Freedom NEMA motor control contactor
Full Load Current - Inductive
135 A
Frequency
60 Hz
Mechanical Operating Durability
5,000,000
Horsepower @ Three Phase - 480V AC
100 hp
Embedded Surge Suppressor
No
Maximum Voltage Rating
600V AC
Contactor Style
NEMA
Horsepower @ Three Phase - 240V AC
50 hp
Mounting Postion
Horizontal, Vertical
Number of Auxillary Contacts
1
NEMA Enclosure Rating
No Enclosure
Reversing Capability
Non-Reversing
Maximum Operating Temperature
149 Degrees F
Electrical Operating Durability
70,000 (AC-4), 800,000 (AC-3)
Response Time
28 msec
Terminal Connection Type
Screw Terminals
Resistance Properties
Impact Resistant, Temperature Resistant
Horsepower @ Three Phase - 600V AC
100 hp
Mounting Style
Panel
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 208V AC
40 hp
Minimum Operating Temperature
-4 Degrees F

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size 4, Coil Voltage 208V AC, Number of Poles 3, Full Load Current - Inductive 135 A, Reversing Capability Non-Reversing, Overall Height 9.11 in, Overall Width 7.05 in, Terminal Connection Type Screw Terminals, Frame Size N, Mounting Style Panel, Series Freedom, Number of Auxillary Contacts 1, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 50 hp, Horsepower @ Three Phase - 480V AC 100 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.