Zoro Homepage

208VAC Reversing Magnetic Contactor 3P 27A NEMA 1

  • Mfr # CN55DN3EB

  • Zoro # G3701336


product price: $1,121.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps
27 A
Action
Reversing
Number of Poles
3
NEMA Contactor Size
1
Reversing
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN55DN3EB
Zoro #
G3701336
UPC #
782113000978
Country of Origin
Dominican Republic

Dimensions

NEMA Contactor Size
1
Height
6.5 in
Width
7.3 in
Depth
7.7 in
NEMA Size
1
Size
1
Product Length/Depth
4.44 in
Product Width
2.56 in
Product Height
5.05 in
Mounting Hole Distance - Height
4.5 in
Overall Depth
4.44 in
Overall Width
2.56 in
Mounting Hole Distance - Width
2 in
Frame Size
D
Mounting Hole Diameter
0.25 in
Overall Height
5.05 in

Details

Item
Magnetic Contactor
Full Load Amps
27 A
Action
Reversing
Number of Poles
3
Coil Volts
208V AC
Reversing
Yes
HP @ 1 Phase - 120V
2 hp
HP @ 1 Phase - 240V
3 hp
HP @ 3 Phase - 208V
7 1/2 hp
HP @ 3 Phase - 575V
10 hp
HP @ 3 Phase - 240V
7 1/2 hp
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 480V
10 hp
Standards
BS, CSA, UL Listed, VDE
Frame / Series / Class / Code
Series Freedom, Code A, Frame 180mm
Auxiliary Contact Form
1NO/1NC
Hz
50/60
Series
Freedom
HP rating - max
2 hp at 115V, 3 hp at 230V, 7-1/2 hp at 208,240V, 10 hp at 480,600V
Phase
Three
Certifications
UL Listed
Amperage Rating
27A
Coil Voltage
208V AC
Product Name
Eaton Freedom NEMA motor control contactor
Horsepower @ Single Phase - 120V AC
2 hp
Terminal Connection Type
Screw Terminals
Mounting Postion
Horizontal, Vertical
Full Load Current - Inductive
27 A
Electrical Operating Durability
3,000,000
Horsepower @ Three Phase - 208V AC
7 1/2 hp
NEMA Enclosure Rating
No Enclosure
Reversing Capability
Reversing
Frequency
50/60 Hz
Includes Auxiliary Contacts
Yes
Number of Auxillary Contacts
2
Horsepower @ Single Phase - 240V AC
3 hp
Resistance Properties
Impact Resistant, Temperature Resistant
Embedded Surge Suppressor
No
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Horsepower @ Three Phase - 480V AC
10 hp
Horsepower @ Three Phase - 600V AC
10 hp
Contactor Style
NEMA
Mounting Style
Panel

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size 1, Coil Voltage 208V AC, Number of Poles 3, Full Load Current - Inductive 27 A, Reversing Capability Reversing, Overall Height 5.05 in, Overall Width 2.56 in, Terminal Connection Type Screw Terminals, Frame Size D, Mounting Style Panel, Series Freedom, Number of Auxillary Contacts 2, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 7 1/2 hp, Horsepower @ Three Phase - 480V AC 10 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.