Zoro Homepage

208VAC Reversing Magnetic Contactor 3P 45A NEMA 2

  • Mfr # CN55GN3EB

  • Zoro # G3591953


product price: $2,191.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps
45 A
Action
Reversing
Type
Reversing
Number of Poles
3
NEMA Contactor Size
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN55GN3EB
Zoro #
G3591953
UPC #
782113001654
Country of Origin
Dominican Republic

Dimensions

NEMA Contactor Size
2
Height
6.5 in
Width
7.3 in
Depth
7.7 in
NEMA Size
2
Product Width
2.56 in
Product Height
5.05 in
Product Length/Depth
4.44 in
Mounting Hole Distance - Height
4.5 in
Overall Width
2.56 in
Mounting Hole Diameter
0.25 in
Overall Height
5.05 in
Frame Size
G
Mounting Hole Distance - Width
2 in
Overall Depth
4.44 in

Details

Item
Magnetic Contactor
Full Load Amps
45 A
Action
Reversing
Type
Reversing
Number of Poles
3
Coil Volts
208V AC
Reversing
Yes
HP @ 1 Phase - 120V
3 hp
HP @ 1 Phase - 240V
7 1/2 hp
HP @ 3 Phase - 208V
10 hp
HP @ 3 Phase - 575V
25 hp
HP @ 3 Phase - 240V
15 hp
HP @ 3 Phase - 480V
25 hp
Enclosure NEMA Rating
No Enclosure
Frame / Series / Class / Code
Series Freedom, Code A, Frame 180mm
Standards
BS, CSA, UL Listed, VDE
Hz
50/60
Auxiliary Contact Form
1NO/1NC
Series
Freedom
Certifications
UL Listed
Amperage Rating
45A
Coil Voltage
208V AC
Product Name
Eaton Freedom NEMA motor control contactor
Frequency
50/60 Hz
Mounting Style
Panel
Horsepower @ Three Phase - 240V AC
15 hp
Embedded Surge Suppressor
No
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 600V AC
10 hp
Electrical Operating Durability
3,000,000
Mounting Postion
Horizontal, Vertical
Resistance Properties
Impact Resistant, Temperature Resistant
Contactor Style
NEMA
Includes Auxiliary Contacts
Yes
Full Load Current - Inductive
45 A
Horsepower @ Single Phase - 120V AC
3 hp
Horsepower @ Three Phase - 480V AC
25 hp
Horsepower @ Three Phase - 208V AC
10 hp
Number of Auxillary Contacts
2
Phase
Three
Reversing Capability
Reversing
Horsepower @ Single Phase - 240V AC
7 1/2 hp
Terminal Connection Type
Screw Terminals

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size 2, Coil Voltage 208V AC, Number of Poles 3, Full Load Current - Inductive 45 A, Reversing Capability Reversing, Overall Height 5.05 in, Overall Width 2.56 in, Terminal Connection Type Screw Terminals, Frame Size G, Mounting Style Panel, Series Freedom, Number of Auxillary Contacts 2, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 15 hp, Horsepower @ Three Phase - 480V AC 25 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.