Zoro Homepage

208VAC Reversing Magnetic Contactor 3P 90A NEMA 3

  • Mfr # CN55KN3E

  • Zoro # G3719721


product price: $4,510.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps
90 A
Action
Reversing
Type
Reversing
Number of Poles
3
NEMA Contactor Size
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN55KN3E
Zoro #
G3719721
UPC #
782113748962
Country of Origin
United States

Dimensions

NEMA Contactor Size
3
Height
8.4 in
Width
10.2 in
Depth
12.4 in
NEMA Size
3
Product Length/Depth
7.25 in
Product Height
9.11 in
Product Width
7.05 in
Nema Frame Size
NEMA Size 3
Overall Depth
7.25 in
Overall Width
7.05 in
Mounting Hole Diameter
0.25 in
Mounting Hole Distance - Width
3 in
Mounting Hole Distance - Height
6.63 in
Frame Size
K
Overall Height
9.11 in

Details

Item
Magnetic Contactor
Full Load Amps
90 A
Action
Reversing
Type
Reversing
Number of Poles
3
Coil Volts
208V AC
Reversing
Yes
HP @ 3 Phase - 208V
25 hp
HP @ 3 Phase - 575V
50 hp
HP @ 3 Phase - 240V
30 hp
HP @ 3 Phase - 480V
50 hp
Enclosure NEMA Rating
No Enclosure
Hz
50/60
Frame / Series / Class / Code
Series Freedom, Code A, Frame 180mm
Standards
BS, CSA, UL Listed, VDE
Auxiliary Contact Form
1NO/1NC
Series
Freedom
Certifications
UL Listed
Amperage Rating
90A
Coil Voltage
208V AC
Product Name
Eaton Freedom NEMA motor control contactor
Overload Relay
None
Electrical Operating Durability
3,000,000
NEMA Enclosure Rating
No Enclosure
Terminal Connection Type
Screw Terminals
Full Load Current - Inductive
90 A
Horsepower @ Three Phase - 480V AC
50 hp
Horsepower @ Three Phase - 208V AC
25 hp
Includes Auxiliary Contacts
Yes
Mounting Style
Panel
Resistance Properties
Impact Resistant, Temperature Resistant
Embedded Surge Suppressor
No
Horsepower @ Three Phase - 600V AC
50 hp
Phase
Three
Mounting Postion
Horizontal, Vertical
Reversing Capability
Reversing
Frequency
60 Hz
Number of Auxillary Contacts
2
Horsepower @ Three Phase - 240V AC
30 hp
Contactor Style
NEMA

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size 3, Coil Voltage 208V AC, Number of Poles 3, Full Load Current - Inductive 90 A, Reversing Capability Reversing, Overall Height 9.11 in, Overall Width 7.05 in, Terminal Connection Type Screw Terminals, Frame Size K, Mounting Style Panel, Series Freedom, Number of Auxillary Contacts 2, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 30 hp, Horsepower @ Three Phase - 480V AC 50 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.