Zoro Homepage

208VAC Reversing Magnetic Contactor 3P 9A NEMA 00

  • Mfr # CN55AN3EB

  • Zoro # G3643744


product price: $951.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps
9 A
Action
Reversing
Number of Poles
3
NEMA Contactor Size
00
Reversing
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN55AN3EB
Zoro #
G3643744
UPC #
782113781235
Country of Origin
Dominican Republic

Dimensions

NEMA Contactor Size
00
Height
4.94 in
Width
5.13 in
Depth
5.56 in
NEMA Size
00
Product Height
3.88 in
Product Length/Depth
3.49 in
Size
0
Product Width
1.75 in
Overall Depth
3.49 in
Frame Size
A
Overall Width
1.75 in
Mounting Hole Distance - Height
3.38 in
Overall Height
3.88 in
Mounting Hole Distance - Width
1.5 in
Mounting Hole Diameter
0.25 in

Details

Item
Magnetic Contactor
Full Load Amps
9 A
Action
Reversing
Number of Poles
3
Coil Volts
208V AC
Reversing
Yes
HP @ 1 Phase - 120V
1/3 hp
HP @ 1 Phase - 240V
1 hp
HP @ 3 Phase - 208V
1 1/2 hp
HP @ 3 Phase - 240V
1 1/2 hp
HP @ 3 Phase - 575V
2 hp
HP @ 3 Phase - 480V
2 hp
Enclosure NEMA Rating
No Enclosure
Auxiliary Contact Form
1NO/1NC
Standards
CSA, UL Listed
Hz
50/60
Frame / Series / Class / Code
Series Freedom, Code A, Frame 180mm
Series
Freedom
HP rating - max
1/3 hp at 115V,1 hp at 230V, 1-1/2 hp at 208,240V, 2 hp at 480,600V
Certifications
UL Listed
Amperage Rating
9A
Coil Voltage
208V AC
Phase
Three
Product Name
Eaton Freedom NEMA motor control contactor
Electrical Operating Durability
3,000,000
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 240V AC
1 1/2 hp
Contactor Style
NEMA
Horsepower @ Three Phase - 600V AC
2 hp
Includes Auxiliary Contacts
Yes
Terminal Connection Type
Screw Terminals
Full Load Current - Inductive
9 A
Horsepower @ Single Phase - 120V AC
1/3 hp
Horsepower @ Single Phase - 240V AC
1 hp
Horsepower @ Three Phase - 208V AC
1 1/2 hp
Frequency
60 Hz
Horsepower @ Three Phase - 480V AC
2 hp
Reversing Capability
Reversing
Resistance Properties
Impact Resistant, Temperature Resistant
Mounting Style
Panel
Number of Auxillary Contacts
2
Embedded Surge Suppressor
No
Mounting Postion
Horizontal, Vertical

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size 00, Coil Voltage 208V AC, Number of Poles 3, Full Load Current - Inductive 9 A, Reversing Capability Reversing, Overall Height 3.88 in, Overall Width 1.75 in, Terminal Connection Type Screw Terminals, Frame Size A, Mounting Style Panel, Series Freedom, Number of Auxillary Contacts 2, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 1 1/2 hp, Horsepower @ Three Phase - 480V AC 2 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.