Shop EATON
See all product information
Create Account
22.25 in x 18.25 in Internal Mounting Panel for Enclosures
- Mfr # AW2420P
- Zoro # G023397597
product price:Â
$
76.79
/ea
Key Features
Material
12 Gauge Steel
NEMA Enclosure Type
Console, NEMA 4/4X/12 Enclosure
Height
20.87 in
Color
White
Width
16.87 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AW2420P
- Zoro #
- G023397597
- UPC #
- -
- Country of Origin
- United States
- Material
- 12 Gauge Steel
- NEMA Enclosure Type
- Console, NEMA 4/4X/12 Enclosure
- Color
- White
- Type
- Solid
- Finish
- Powder Painted
Dimensions
- Height
- 20.87 in
- Width
- 16.87 in
Description
16.87 in x 20.87 in, White, Powder Painted, 12 Gauge Steel, Solid, Enclosure Panel
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.