22.5 MM, 1NO-1NC, NEMA 4X/13, IP65, Black/White Button, Silver Bezel, Left-Right 60D,
- Mfr # C22-WKV-K11
- Zoro # G116525708
product price:Â
$
18.95
/ea
Key Features
Size
22.5 mm
Contact Form
1NO-1NC
Color
White, Black
Bezel Color
Silver
Series
C22
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C22-WKV-K11
- Zoro #
- G116525708
- UPC #
- 1508129470
- Country of Origin
- Germany
Dimensions
- Size
- 22.5 mm
Details
- Item
- Compact pushbutton
- Contact Form
- 1NO-1NC
- Color
- White, Black
- Bezel Color
- Silver
- Series
- C22
- Standards
- CSA Certified, IEC 60947, UL Listed, EN 60947, DIN VDE 0600
- Contact Rating
- 4A 24V/2A 110V/1.5A 230V (AC-15), 3A 24V/1A 60V/0.6A 110V/0.3A 220V (DC-13)
- Position
- 2
Description
22.5 MM, 1NO-1NC, NEMA 4X/13, IP65, Black/White Button, Silver Bezel, Left-Right 60D, 2-Position, Momentary, Knob, Thumb Grip, V Position, Non-Illuminated Selector Switch
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.