
22.5 MM, 24 VAC/VDC, 1NO, NEMA 4X/13, IP67/69K, Blue LED, Buttonless, Black Bezel,
Mfr # C22S-DRL-XB-K10-24
Zoro # G316525713
product price:Â $11.99
/eaKey Features
Panel Cutout Diameter
22.5 mm
Operator Illumination
Illuminated
Push Button Style
Flush
Standards
CSA, DIN VDE 0600, EN 60947, IEC-60947, UL Listed
Head Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C22S-DRL-XB-K10-24
Zoro #
G316525713
UPC #
-
Country of Origin
United States
Dimensions
Panel Cutout Diameter
22.5 mm
Details
Operator Illumination
Illuminated
Item
Push Button Switch
Push Button Style
Flush
Standards
CSA, DIN VDE 0600, EN 60947, IEC-60947, UL Listed
Head Color
Blue
Terminal Connection
Screw Clamp
Head Material
Plastic
Action
Maintained
Description
22.5 MM, 24 VAC/VDC, 1NO, NEMA 4X/13, IP67/69K, Blue LED, Buttonless, Black Bezel, Maintained, Flush, Flat, Round, Illuminated Pushbutton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.