Zoro Homepage

22.5 MM, 85 to 264 VAC/VDC, LED, Red, Pushbutton Indicating Light

  • Mfr # M22-L-R-230R-P

  • Zoro # G816502153


product price: $12.79
/ea

Key Features

Type
Complete Indicating Light
Standards
CCC Marked, CSA Certified, Lloyd's Register Certified
Voltage
85-264V AC/DC
NEMA Rating
NEMA 4X, 13
Size
22.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-L-R-230R-P
Zoro #
G816502153
UPC #
786685382609
Country of Origin
United States

Dimensions

Size
22.5 mm

Details

Item
Modular pushbutton
Type
Complete Indicating Light
Standards
CCC Marked, CSA Certified, Lloyd's Register Certified
Voltage
85-264V AC/DC
NEMA Rating
NEMA 4X, 13
Color
Red
IP Rating
IP67, IP69K

Description

22.5 MM, 85 to 264 VAC/VDC, LED, Red, Pushbutton Indicating Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.