240VAC Non-Reversing Magnetic Contactor 3P 270A NEMA 5

  • Mfr # CN15SN3B

  • Zoro # G3638336


product price: $9,872.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps
270 A
Action
Non-Reversing
Type
Contactor
Number of Poles
3
NEMA Contactor Size
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN15SN3B
Zoro #
G3638336
UPC #
782113643144
Country of Origin
United States

Dimensions

NEMA Contactor Size
5
Height
9.5 in
Width
12.3 in
Depth
21.6 in
NEMA Size
5
Product Length/Depth
7.78 in
Product Width
7.05 in
Size
5
Product Height
13.12 in
Nema Frame Size
NEMA Size 5
Overall Height
13.12 in
Overall Width
7.05 in
Mounting Hole Distance - Width
6 in
Overall Depth
7.78 in
Mounting Hole Distance - Height
6.5 in
Mounting Hole Diameter
0.25 in
Frame Size
S

Details

Item
Magnetic Contactor
Full Load Amps
270 A
Action
Non-Reversing
Type
Contactor
Number of Poles
3
Coil Volts
240V AC
Reversing
No
HP @ 3 Phase - 208V
75 hp
HP @ 3 Phase - 575V
200 hp
HP @ 3 Phase - 240V
100 hp
HP @ 3 Phase - 480V
200 hp
Enclosure NEMA Rating
No Enclosure
Hz
50/60
Standards
CSA, UL Listed
Frame / Series / Class / Code
Series Freedom, Code A, Frame 180mm
Auxiliary Contact Form
1NO
Series
Freedom
Phase
Three
Horsepower
75 hp at 208 V, 100 hp at 240 V, 200 hp at 480/600 V
Amperage Rating
270A
Certifications
CSA Certified
Overload Relay
None
Coil Voltage
220/240V AC
Product Name
Eaton Freedom NEMA motor control contactor
Mounting Postion
Horizontal, Vertical
Reversing Capability
Non-Reversing
Electrical Operating Durability
34,000 (AC-4), 500,000 (AC-3)
Horsepower @ Three Phase - 480V AC
200 hp
Mounting Style
Panel
Horsepower @ Three Phase - 600V AC
200 hp
Maximum Operating Temperature
149 Degrees F
Maximum Voltage Rating
600V AC
Resistance Properties
Impact Resistant, Temperature Resistant
Horsepower @ Three Phase - 208V AC
75 hp
Frequency
50/60 Hz
Number of Auxillary Contacts
1
Minimum Operating Temperature
-4 Degrees F
Embedded Surge Suppressor
No
Horsepower @ Three Phase - 240V AC
100 hp
Contactor Style
NEMA
Includes Auxiliary Contacts
Yes
NEMA Enclosure Rating
No Enclosure
Mechanical Operating Durability
5,000,000
Terminal Connection Type
Screw Terminals
Full Load Current - Inductive
270 A
Response Time
25 msec

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size 5, Coil Voltage 220/240V AC, Number of Poles 3, Full Load Current - Inductive 270 A, Reversing Capability Non-Reversing, Overall Height 13.12 in, Overall Width 7.05 in, Terminal Connection Type Screw Terminals, Frame Size S, Mounting Style Panel, Series Freedom, Number of Auxillary Contacts 1, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 100 hp, Horsepower @ Three Phase - 480V AC 200 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.