Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

240VAC Reversing Magnetic Contactor 3P 27A NEMA 1

  • Mfr # CN55DN3BB

  • Zoro # G3730377


product price: $1,167.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps
27 A
Action
Reversing
Number of Poles
3
NEMA Contactor Size
1
Reversing
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN55DN3BB
Zoro #
G3730377
UPC #
782113000961
Country of Origin
United States

Dimensions

NEMA Contactor Size
1
Height
6.5 in
Width
7.3 in
Depth
7.7 in
NEMA Size
1
Product Width
2.56 in
Size
1
Product Length/Depth
4.44 in
Product Height
5.05 in
Mounting Hole Diameter
0.25 in
Overall Height
5.05 in
Frame Size
D
Mounting Hole Distance - Width
2 in
Overall Depth
4.44 in
Mounting Hole Distance - Height
4.5 in
Overall Width
2.56 in

Details

Item
Magnetic Contactor
Full Load Amps
27 A
Action
Reversing
Number of Poles
3
Coil Volts
240V AC
Reversing
Yes
HP @ 1 Phase - 120V
2 hp
HP @ 1 Phase - 240V
3 hp
HP @ 3 Phase - 208V
7 1/2 hp
HP @ 3 Phase - 240V
7 1/2 hp
HP @ 3 Phase - 575V
10 hp
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 480V
10 hp
Standards
CSA, UL Listed
Frame / Series / Class / Code
Series Freedom, Code A, Frame 180mm
Hz
50/60
Auxiliary Contact Form
1NO/1NC
Series
Freedom
Certifications
UL Listed
Phase
Three
Amperage Rating
27A
HP rating - max
2 hp at 115V, 3 hp at 230V, 7-1/2 hp at 208,240V, 10 hp at 480,600V
Product Name
Eaton Freedom NEMA motor control contactor
Includes Auxiliary Contacts
Yes
Terminal Connection Type
Screw Terminals
Coil Voltage
220/240V AC
Number of Auxillary Contacts
2
Mounting Postion
Horizontal, Vertical
Full Load Current - Inductive
27 A
Resistance Properties
Impact Resistant, Temperature Resistant
Horsepower @ Three Phase - 480V AC
10 hp
Frequency
50/60 Hz
Horsepower @ Three Phase - 600V AC
10 hp
Mounting Style
Panel
Reversing Capability
Reversing
Contactor Style
NEMA
Embedded Surge Suppressor
No
NEMA Enclosure Rating
No Enclosure
Horsepower @ Single Phase - 120V AC
2 hp
Electrical Operating Durability
3,000,000
Horsepower @ Single Phase - 240V AC
3 hp
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Horsepower @ Three Phase - 208V AC
7 1/2 hp

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size 1, Coil Voltage 220/240V AC, Number of Poles 3, Full Load Current - Inductive 27 A, Reversing Capability Reversing, Overall Height 5.05 in, Overall Width 2.56 in, Terminal Connection Type Screw Terminals, Frame Size D, Mounting Style Panel, Series Freedom, Number of Auxillary Contacts 2, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 7 1/2 hp, Horsepower @ Three Phase - 480V AC 10 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.