Zoro Homepage

240VAC Reversing Magnetic Contactor 3P 45A NEMA 2

  • Mfr # CN55GN3BB

  • Zoro # G3653517


product price: $2,389.99
/ea
Free Shipping & Returns

Key Features

Action
Reversing
Full Load Amps
45 A
Number of Poles
3
NEMA Contactor Size
2
Reversing
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN55GN3BB
Zoro #
G3653517
UPC #
782113001517
Country of Origin
United States

Dimensions

NEMA Contactor Size
2
Height
6.5 in
Width
7.3 in
Depth
7.7 in
NEMA Size
2
Size
2
Product Height
5.05 in
Product Length/Depth
4.44 in
Product Width
2.56 in
Mounting Hole Distance - Height
4.5 in
Overall Height
5.05 in
Overall Depth
4.44 in
Overall Width
2.56 in
Mounting Hole Diameter
0.25 in
Frame Size
G
Mounting Hole Distance - Width
2 in

Details

Item
Magnetic Contactor
Action
Reversing
Full Load Amps
45 A
Number of Poles
3
Coil Volts
240V AC
Reversing
Yes
HP @ 1 Phase - 120V
3 hp
HP @ 1 Phase - 240V
7 1/2 hp
HP @ 3 Phase - 208V
10 hp
HP @ 3 Phase - 240V
15 hp
HP @ 3 Phase - 575V
25 hp
HP @ 3 Phase - 480V
25 hp
Enclosure NEMA Rating
No Enclosure
Auxiliary Contact Form
1NO/1NC
Hz
50/60
Frame / Series / Class / Code
Series Freedom, Code A, Frame 180mm
Standards
CSA, UL Listed
Series
Freedom
Certifications
CSA Certified
HP rating - max
3 hp at 115V, 7-1/2 hp at 230V, 10 hp at 208V, 15 hp at 240V, 25 hp at 480,600V
Amperage Rating
45A
Phase
Three
Product Name
Eaton Freedom NEMA motor control contactor
Mounting Postion
Horizontal, Vertical
Frequency
50/60 Hz
Number of Auxillary Contacts
2
Horsepower @ Three Phase - 240V AC
15 hp
Resistance Properties
Impact Resistant, Temperature Resistant
Contactor Style
NEMA
Horsepower @ Three Phase - 600V AC
25 hp
Horsepower @ Three Phase - 480V AC
25 hp
Embedded Surge Suppressor
No
Horsepower @ Single Phase - 240V AC
7 1/2 hp
Horsepower @ Three Phase - 208V AC
10 hp
Horsepower @ Single Phase - 120V AC
3 hp
Mounting Style
Panel
Electrical Operating Durability
3,000,000
Full Load Current - Inductive
45 A
Terminal Connection Type
Screw Terminals
Includes Auxiliary Contacts
Yes
Reversing Capability
Reversing
Coil Voltage
220/240V AC
NEMA Enclosure Rating
No Enclosure

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size 2, Coil Voltage 220/240V AC, Number of Poles 3, Full Load Current - Inductive 45 A, Reversing Capability Reversing, Overall Height 5.05 in, Overall Width 2.56 in, Terminal Connection Type Screw Terminals, Frame Size G, Mounting Style Panel, Series Freedom, Number of Auxillary Contacts 2, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 15 hp, Horsepower @ Three Phase - 480V AC 25 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.