Zoro Homepage

240VAC Reversing Magnetic Contactor 3P 9A NEMA 00

  • Mfr # CN55AN3BB

  • Zoro # G3682061


product price: $951.99
/ea
Free Shipping & Returns

Key Features

Action
Reversing
Full Load Amps
9 A
Number of Poles
3
NEMA Contactor Size
00
Reversing
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN55AN3BB
Zoro #
G3682061
UPC #
782113781204
Country of Origin
United States

Dimensions

NEMA Contactor Size
00
Height
4.94 in
Width
5.13 in
Depth
5.56 in
NEMA Size
00
Product Width
1.75 in
Size
0
Product Length/Depth
3.49 in
Product Height
3.88 in
Frame Size
A
Overall Width
1.75 in
Mounting Hole Diameter
0.25 in
Mounting Hole Distance - Height
3.38 in
Overall Depth
3.49 in
Mounting Hole Distance - Width
1.5 in
Overall Height
3.88 in

Details

Item
Magnetic Contactor
Action
Reversing
Full Load Amps
9 A
Number of Poles
3
Coil Volts
240V AC
Reversing
Yes
HP @ 1 Phase - 120V
1/3 hp
HP @ 1 Phase - 240V
1 hp
HP @ 3 Phase - 208V
1 1/2 hp
HP @ 3 Phase - 240V
1 1/2 hp
HP @ 3 Phase - 575V
2 hp
HP @ 3 Phase - 480V
2 hp
Enclosure NEMA Rating
No Enclosure
Frame / Series / Class / Code
Series Freedom, Code A, Frame 180mm
Auxiliary Contact Form
1NO/1NC
Hz
50/60
Standards
CSA, UL Listed
Series
Freedom
Phase
Three
Certifications
CSA Certified
HP rating - max
1/3 hp at 115V,1 hp at 230V, 1-1/2 hp at 208,240V, 2 hp at 480,600V
Amperage Rating
9A
Coil Voltage
220/240V AC
Product Name
Eaton Freedom NEMA motor control contactor
Horsepower @ Three Phase - 600V AC
2 hp
Horsepower @ Three Phase - 208V AC
1 1/2 hp
Horsepower @ Three Phase - 240V AC
1 1/2 hp
Terminal Connection Type
Screw Terminals
Frequency
50/60 Hz
NEMA Enclosure Rating
No Enclosure
Full Load Current - Inductive
9 A
Horsepower @ Three Phase - 480V AC
2 hp
Embedded Surge Suppressor
No
Horsepower @ Single Phase - 120V AC
1/3 hp
Reversing Capability
Reversing
Electrical Operating Durability
3,000,000
Includes Auxiliary Contacts
Yes
Number of Auxillary Contacts
2
Mounting Style
Panel
Horsepower @ Single Phase - 240V AC
1 hp
Contactor Style
NEMA
Resistance Properties
Impact Resistant, Temperature Resistant
Mounting Postion
Horizontal, Vertical

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size 00, Coil Voltage 220/240V AC, Number of Poles 3, Full Load Current - Inductive 9 A, Reversing Capability Reversing, Overall Height 3.88 in, Overall Width 1.75 in, Terminal Connection Type Screw Terminals, Frame Size A, Mounting Style Panel, Series Freedom, Number of Auxillary Contacts 2, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 1 1/2 hp, Horsepower @ Three Phase - 480V AC 2 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.