24VAC Non-Reversing Magnetic Contactor 3P 135A NEMA 4

  • Mfr # CN15NN3T

  • Zoro # G3684615


product price: $3,446.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps
135 A
Action
Non-Reversing
Number of Poles
3
NEMA Contactor Size
4
Reversing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN15NN3T
Zoro #
G3684615
UPC #
782113701059
Country of Origin
Dominican Republic

Dimensions

NEMA Contactor Size
4
Height
9.3 in
Width
9.31 in
Depth
9.5 in
NEMA Size
4
Product Height
9.11 in
Size
4
Product Length/Depth
7.25 in
Product Width
7.05 in
Overall Height
9.11 in
Mounting Hole Distance - Width
6 in
Overall Depth
7.25 in
Frame Size
N
Mounting Hole Diameter
0.25 in
Overall Width
7.05 in
Mounting Hole Distance - Height
6.5 in

Details

Item
Magnetic Contactor
Full Load Amps
135 A
Action
Non-Reversing
Number of Poles
3
Coil Volts
24V AC
Reversing
No
HP @ 3 Phase - 208V
40 hp
HP @ 3 Phase - 575V
100 hp
HP @ 3 Phase - 240V
50 hp
HP @ 3 Phase - 480V
100 hp
Enclosure NEMA Rating
No Enclosure
Frame / Series / Class / Code
Series Freedom, Code B1, Frame 180mm
Auxiliary Contact Form
1NO
Hz
50/60
Standards
BS, CSA LR353ISO 9000, UL E1491, VDE
Series
Freedom
Amperage Rating
135A
Certifications
CSA Certified
Phase
Three
Full load current range
208 V at 60 Hz
Horsepower
40 hp at 208 V, 50 hp at 240 V, 100 hp at 480/600 V
Includes Auxiliary Contacts
Yes
Mounting Postion
Horizontal, Vertical
Horsepower @ Three Phase - 600V AC
100 hp
Number of Auxillary Contacts
1
Maximum Voltage Rating
600V AC
Full Load Current - Inductive
135 A
Contactor Style
NEMA
Frequency
50/60 Hz
Mechanical Operating Durability
5,000,000
Embedded Surge Suppressor
No
Terminal Connection Type
Screw Terminals
Reversing Capability
Non-Reversing
Mounting Style
Panel
Horsepower @ Three Phase - 240V AC
50 hp
NEMA Enclosure Rating
No Enclosure
Coil Voltage
24V AC
Minimum Operating Temperature
-4 Degrees F
Horsepower @ Three Phase - 208V AC
40 hp
Response Time
28 msec
Resistance Properties
Impact Resistant, Temperature Resistant
Electrical Operating Durability
70,000 (AC-4), 800,000 (AC-3)
Horsepower @ Three Phase - 480V AC
100 hp
Maximum Operating Temperature
149 Degrees F

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size 4, Coil Voltage 24V AC, Number of Poles 3, Full Load Current - Inductive 135 A, Reversing Capability Non-Reversing, Overall Height 9.11 in, Overall Width 7.05 in, Terminal Connection Type Screw Terminals, Frame Size N, Mounting Style Panel, Series Freedom, Number of Auxillary Contacts 1, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 50 hp, Horsepower @ Three Phase - 480V AC 100 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.