24VAC Non-Reversing Magnetic Contactor 3P 270A NEMA 5

  • Mfr # CN15SN3T

  • Zoro # G3638363


product price: $9,872.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps
270 A
Action
Non-Reversing
Number of Poles
3
NEMA Contactor Size
5
Reversing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN15SN3T
Zoro #
G3638363
UPC #
782114175354
Country of Origin
United States

Dimensions

NEMA Contactor Size
5
Height
9.5 in
Width
12.3 in
Depth
21.6 in
NEMA Size
5
Overall Width
7.05 in
Overall Depth
7.78 in
Mounting Hole Diameter
0.25 in
Mounting Hole Distance - Width
6 in
Frame Size
S
Mounting Hole Distance - Height
6.5 in
Overall Height
13.12 in

Details

Item
Magnetic Contactor
Full Load Amps
270 A
Action
Non-Reversing
Number of Poles
3
Coil Volts
24V AC
Reversing
No
HP @ 3 Phase - 208V
75 hp
HP @ 3 Phase - 240V
100 hp
HP @ 3 Phase - 575V
200 hp
HP @ 3 Phase - 480V
200 hp
Enclosure NEMA Rating
No Enclosure
Frame / Series / Class / Code
Series Freedom, Code A, Frame 180mm
Hz
50/60
Standards
BS, CSA LR353ISO 9000, UL E1491, VDE
Auxiliary Contact Form
1NO
Series
Freedom
Mounting Postion
Horizontal, Vertical
Horsepower @ Three Phase - 208V AC
75 hp
Mounting Style
Panel
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 600V AC
200 hp
Minimum Operating Temperature
-4 Degrees F
Full Load Current - Inductive
270 A
Frequency
50/60 Hz
Horsepower @ Three Phase - 480V AC
200 hp
Reversing Capability
Non-Reversing
Maximum Voltage Rating
600V AC
Electrical Operating Durability
34,000 (AC-4), 500,000 (AC-3)
Resistance Properties
Impact Resistant, Temperature Resistant
Phase
Three
Embedded Surge Suppressor
No
Includes Auxiliary Contacts
Yes
Coil Voltage
24V AC
Terminal Connection Type
Screw Terminals
Mechanical Operating Durability
5,000,000
Response Time
25 msec
Contactor Style
NEMA
Horsepower @ Three Phase - 240V AC
100 hp
Maximum Operating Temperature
149 Degrees F
Number of Auxillary Contacts
1

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size 5, Coil Voltage 24V AC, Number of Poles 3, Full Load Current - Inductive 270 A, Reversing Capability Non-Reversing, Overall Height 13.12 in, Overall Width 7.05 in, Terminal Connection Type Screw Terminals, Frame Size S, Mounting Style Panel, Series Freedom, Number of Auxillary Contacts 1, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 100 hp, Horsepower @ Three Phase - 480V AC 200 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.