Zoro Homepage

24VAC Reversing Magnetic Contactor 3P 18A NEMA 0

  • Mfr # CN55BN3TB

  • Zoro # G3621186


product price: $1,393.99
/ea
Free Shipping & Returns

Key Features

Action
Reversing
Full Load Amps
18 A
Number of Poles
3
NEMA Contactor Size
0
Reversing
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN55BN3TB
Zoro #
G3621186
UPC #
782113781389
Country of Origin
United States

Dimensions

NEMA Contactor Size
0
Height
5.1 in
Width
5.3 in
Depth
5.7 in
NEMA Size
0
Product Length/Depth
3.49 in
Product Width
1.75 in
Product Height
3.88 in
Size
0
Mounting Hole Diameter
0.25 in
Overall Width
1.75 in
Mounting Hole Distance - Width
1.5 in
Overall Depth
3.49 in
Mounting Hole Distance - Height
3.38 in
Overall Height
3.88 in
Frame Size
B

Details

Item
Magnetic Contactor
Action
Reversing
Full Load Amps
18 A
Number of Poles
3
Coil Volts
24V AC
Reversing
Yes
HP @ 1 Phase - 120V
1 hp
HP @ 1 Phase - 240V
2 hp
HP @ 3 Phase - 208V
3 hp
HP @ 3 Phase - 240V
3 hp
HP @ 3 Phase - 575V
5 hp
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 480V
5 hp
Frame / Series / Class / Code
Series Freedom, Code A, Frame 180mm
Auxiliary Contact Form
1NO/1NC
Standards
CSA, UL Listed
Hz
50/60
Series
Freedom
Certifications
UL Listed
Amperage Rating
18A
HP rating - max
1 hp at 115V, 2 hp at 230V, 3 hp at 208,240V, 5 hp at 480,600V
Phase
Three
Product Name
Eaton Freedom NEMA motor control contactor
Resistance Properties
Impact Resistant, Temperature Resistant
Horsepower @ Three Phase - 208V AC
3 hp
Number of Auxillary Contacts
2
Terminal Connection Type
Screw Terminals
Coil Voltage
24V AC
Horsepower @ Three Phase - 600V AC
5 hp
Horsepower @ Single Phase - 120V AC
1 hp
Electrical Operating Durability
3,000,000
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 480V AC
5 hp
Frequency
50/60 Hz
Includes Auxiliary Contacts
Yes
Full Load Current - Inductive
18 A
Mounting Style
Panel
Contactor Style
NEMA
Horsepower @ Single Phase - 240V AC
2 hp
Reversing Capability
Reversing
Embedded Surge Suppressor
No
Mounting Postion
Horizontal, Vertical
Horsepower @ Three Phase - 240V AC
3 hp

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size 0, Coil Voltage 24V AC, Number of Poles 3, Full Load Current - Inductive 18 A, Reversing Capability Reversing, Overall Height 3.88 in, Overall Width 1.75 in, Terminal Connection Type Screw Terminals, Frame Size B, Mounting Style Panel, Series Freedom, Number of Auxillary Contacts 2, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 3 hp, Horsepower @ Three Phase - 480V AC 5 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.