Zoro Homepage

24VAC Reversing Magnetic Contactor 3P 27A NEMA 1

  • Mfr # CN55DN3TB

  • Zoro # G3674361


product price: $1,095.99
/ea
Free Shipping & Returns

Key Features

Action
Reversing
Full Load Amps
27 A
Type
Reversing
Number of Poles
3
NEMA Contactor Size
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN55DN3TB
Zoro #
G3674361
UPC #
782113001012
Country of Origin
Dominican Republic

Dimensions

NEMA Contactor Size
1
Height
6.5 in
Width
7.3 in
Depth
7.7 in
NEMA Size
1
Product Width
2.56 in
Product Length/Depth
4.44 in
Product Height
5.05 in
Mounting Hole Distance - Width
2 in
Overall Height
5.05 in
Mounting Hole Distance - Height
4.5 in
Mounting Hole Diameter
0.25 in
Overall Width
2.56 in
Frame Size
D
Overall Depth
4.44 in

Details

Item
Magnetic Contactor
Action
Reversing
Full Load Amps
27 A
Type
Reversing
Number of Poles
3
Coil Volts
24V AC
Reversing
Yes
HP @ 1 Phase - 120V
2 hp
HP @ 1 Phase - 240V
3 hp
HP @ 3 Phase - 208V
7 1/2 hp
HP @ 3 Phase - 575V
10 hp
HP @ 3 Phase - 240V
7 1/2 hp
HP @ 3 Phase - 480V
10 hp
Enclosure NEMA Rating
No Enclosure
Standards
BS, CSA, UL Listed, VDE
Hz
50/60
Auxiliary Contact Form
1NO/1NC
Frame / Series / Class / Code
Series Freedom, Code A, Frame 180mm
Series
Freedom
Certifications
UL Listed
Amperage Rating
27A
Product Name
Eaton Freedom NEMA motor control contactor
Embedded Surge Suppressor
No
Phase
Three
Horsepower @ Three Phase - 480V AC
10 hp
Electrical Operating Durability
3,000,000
Coil Voltage
24V AC
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Reversing Capability
Reversing
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Number of Auxillary Contacts
2
Mounting Postion
Horizontal, Vertical
Horsepower @ Single Phase - 120V AC
2 hp
Horsepower @ Three Phase - 600V AC
10 hp
Contactor Style
NEMA
Mounting Style
Panel
Horsepower @ Single Phase - 240V AC
3 hp
Resistance Properties
Impact Resistant, Temperature Resistant
Includes Auxiliary Contacts
Yes
Terminal Connection Type
Screw Terminals
Frequency
50/60 Hz
Full Load Current - Inductive
27 A
NEMA Enclosure Rating
No Enclosure

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size 1, Coil Voltage 24V AC, Number of Poles 3, Full Load Current - Inductive 27 A, Reversing Capability Reversing, Overall Height 5.05 in, Overall Width 2.56 in, Terminal Connection Type Screw Terminals, Frame Size D, Mounting Style Panel, Series Freedom, Number of Auxillary Contacts 2, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 7 1/2 hp, Horsepower @ Three Phase - 480V AC 10 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.