Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24VAC Reversing Magnetic Contactor 3P 9A NEMA 00

  • Mfr # CN55AN3TB

  • Zoro # G3722293


product price: $951.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps
9 A
Action
Reversing
Number of Poles
3
NEMA Contactor Size
00
Reversing
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CN55AN3TB
Zoro #
G3722293
UPC #
782113781259
Country of Origin
Dominican Republic

Dimensions

NEMA Contactor Size
00
Height
4.94 in
Width
5.13 in
Depth
5.56 in
NEMA Size
00
Product Width
1.75 in
Product Length/Depth
3.49 in
Product Height
3.88 in
Size
0
Overall Width
1.75 in
Mounting Hole Distance - Height
3.38 in
Mounting Hole Distance - Width
1.5 in
Overall Height
3.88 in
Overall Depth
3.49 in
Frame Size
A
Mounting Hole Diameter
0.25 in

Details

Item
Magnetic Contactor
Full Load Amps
9 A
Action
Reversing
Number of Poles
3
Coil Volts
24V AC
Reversing
Yes
HP @ 1 Phase - 120V
1/3 hp
HP @ 1 Phase - 240V
1 hp
HP @ 3 Phase - 208V
1 1/2 hp
HP @ 3 Phase - 575V
2 hp
HP @ 3 Phase - 240V
1 1/2 hp
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 480V
2 hp
Frame / Series / Class / Code
Series Freedom, Code A, Frame 180mm
Standards
CSA, UL Listed
Hz
50/60
Auxiliary Contact Form
1NO/1NC
Series
Freedom
Coil Voltage
24V AC
HP rating - max
1/3 hp at 115V,1 hp at 230V, 1-1/2 hp at 208,240V, 2 hp at 480,600V
Certifications
UL Listed
Amperage Rating
9A
Phase
Three
Product Name
Eaton Freedom NEMA motor control contactor
Horsepower @ Three Phase - 600V AC
2 hp
Number of Auxillary Contacts
2
Horsepower @ Single Phase - 120V AC
1/3 hp
Resistance Properties
Impact Resistant, Temperature Resistant
Horsepower @ Single Phase - 240V AC
1 hp
Frequency
50/60 Hz
Mounting Postion
Horizontal, Vertical
Includes Auxiliary Contacts
Yes
Embedded Surge Suppressor
No
Horsepower @ Three Phase - 240V AC
1 1/2 hp
Contactor Style
NEMA
Electrical Operating Durability
3,000,000
Horsepower @ Three Phase - 480V AC
2 hp
Horsepower @ Three Phase - 208V AC
1 1/2 hp
Full Load Current - Inductive
9 A
Reversing Capability
Reversing
Terminal Connection Type
Screw Terminals
NEMA Enclosure Rating
No Enclosure
Mounting Style
Panel

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size 00, Coil Voltage 24V AC, Number of Poles 3, Full Load Current - Inductive 9 A, Reversing Capability Reversing, Overall Height 3.88 in, Overall Width 1.75 in, Terminal Connection Type Screw Terminals, Frame Size A, Mounting Style Panel, Series Freedom, Number of Auxillary Contacts 2, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 1 1/2 hp, Horsepower @ Three Phase - 480V AC 2 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.