2500A 3-Pole RG-Frame Molded Case Breaker, Digitrip 310+
- Mfr # RGC325035E
- Zoro # G023397061
product price:Â
$
27,413.99
/ea
Key Features
Number of Poles
3 Poles
AC Voltage Rating
600V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RGC325035E
- Zoro #
- G023397061
- UPC #
- 78668557449
- Country of Origin
- United States
Details
- Number of Poles
- 3 Poles
- AC Voltage Rating
- 600V AC
Description
Eaton Series G electronic molded case circuit breaker, RG-frame, RG, Digitrip 310 RMS, Electronic LSG trip, Three-pole, 2500A, 600 Vac, 200 kAIC at 240 Vac, 100 kAIC at 480 Vac, Line and load, Imperial, 50/60 Hz, 80% rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.