Zoro Homepage

2A-2B, 18 AWG Pigtail Lead Connection, Left/Right/Neutral Pole Mount

  • Mfr # A1X1PK

  • Zoro # G716521759


product price: $255.99
/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
600 Volt at 50/60 Hertz
Voltage Rating
125/250 Volt
For Use With
F Frame Molded Case Circuit Breaker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1X1PK
Zoro #
G716521759
UPC #
78667916113
Country of Origin
Dominican Republic

Details

AC Voltage Rating
600 Volt at 50/60 Hertz
Voltage Rating
125/250 Volt
For Use With
F Frame Molded Case Circuit Breaker

Description

2A-2B, 18 AWG Pigtail Lead Connection, Left/Right/Neutral Pole Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.